Shop All Automotive Interior & Compartment Lighting
Acdelco
Dome Light Connector, PT2834
Mfr # PT2834
Zoro # G5505672
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.22 lb
- Color Black
- Length 13 in
- Width 4.9 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PT2834
- Zoro # G5505672
- UPC # 707773951385
- Country of Origin Mexico
- Category Automotive Interior & Compartment Lighting
Dimensions
Length | 13 in |
Width | 4.9 in |
Height | 1 in |
Details
Weight | 0.22 lb |
Color | Black |
Gender | Male |
Shape | Oval |
Number of Terminals | 3 |
Number of Wires | 3 |
Terminal Gender | Female |
Terminal Type | Blade/Pin |
Description
ACDelco dome light connector's built a reputation in the automotive industry for quality and craftmanship. We manufacture dome light connector's for virtually every automobile on the road today. ACDelco dome light connector's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 2.25 Oz., PK50 (P225)
- PETERSON MANUFACTURING Incandescent Rectangular 391 Length x 120 Width x 084 Height Amber Lens (V154A)
- SLIME Tire Valve Stems, 1 1/4 In. (2080-A)
- GATES Tri-Power Belts, AX28 (AX28)
- BUYERS PRODUCTS 132 Inch 201-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (562133202)
- ILB GOLD Replacement For Draeger, Infinity C500 Ecg Trunk Cables (INFINITY C500 ECG TRUNK CABLES)
- PETERSON MANUFACTURING REPLACEMENT LENS (375-15C)
- RACE SPORT 16.4ft V-Sport Tape Strips IP67 BLUE w/ HD 3M Adhesive (RS5MVS67B)
- FEDERAL SIGNAL XStream(R) LED Dash Mount Light (XSM2-BRW-US)
- MAXXIMA Courtesy Light, 3/4In, LED, Blue, Clear Lens (M09300BCL)
- RACE SPORT 16.4ft V-Sport Tape Strips IP67 WHITE w/ HD 3M Adhesive (RS5MVS67W)
- Acdelco Automotive Lighting