Shop All Engine Specialty Tools
Acdelco
Distributor Ignition Pickup, D1907X
Mfr # D1907X
Zoro # G3390065
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.3 in
- Includes Mounting Bracket
- Material Plastic
- Color Yellow
- Length 4.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # D1907X
- Zoro # G3390065
- UPC # 36666210873
- Country of Origin Mexico
- Category Engine Specialty Tools
Dimensions
Width | 2.3 in |
Length | 4.4 in |
Height (in) | 1.6 in |
Details
Includes | Mounting Bracket |
Material | Plastic |
Color | Yellow |
Item | Ignition Distributor Pole Piece Assembly |
Connector Gender | Male |
Terminal Type | Blade |
Number of Terminals | 2 |
Connector Shape | Rectangle |
Terminal Gender | Female |
Description
ACDelco Professional Distributor Ignition Pickup is a high quality aftermarket replacement component for one or more of the following vehicle systems: cooling, hvac, ignition, starting and charging, body-electrical and lighting, wiper and washer, and/or engine fuel management. This premium aftermarket pickup is manufactured to meet or exceed your expectations for fit, form, and function.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE LT1 Uncoated PB Commercial Weight 5.0 oz. (LT1050)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger, 12A, 6V/12V, 3A Maintain, Digital Display, LED Indicators. (SC1393)
- STENS Torx T-Wrench 705-594 For Stihl 4119 890 3400 (705-594)
- K-TOOL INTERNATIONAL Cotter Pin Assortment, 144 Piece (KTI00078)
- LISLE Oriflo FlowThru Brush (LIS89520)
- LISLE RING COMP 7" - 10" (LI21500)
- PERFORMANCE TOOL Wide Gap Spark Plug & Gap Tool, W163C (W163C)
- CTA MFG GM Lower Timing Gear Retainer Wedge (CTA7459)
- ELECTRONIC SPECIALTIES Fuse Buddy Mini Kit (309A)
- DENT FIX EQUIPMENT 8-Piece Pdr Rod Set (DF-PDRKIT8)
- UVIEW UView 560000 Combustion Leak Tester (UVW-560000)
- Acdelco Engine Specialty Tools