Shop All Differential Parts & Components
Acdelco
Differential Housing Bracket, 23104736
Mfr # 23104736
Zoro # G700678407
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 16.8 in
- Width 5.2 in
- Height (in) 3.9 in
- Number of Axis 1 Mount Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 23104736
- Zoro # G700678407
- UPC # 808709935322
- Country of Origin Unknown
- Category Differential Parts & Components
Dimensions
Length | 16.8 in |
Width | 5.2 in |
Height (in) | 3.9 in |
Axis 1 Length (in) | 17.2 in |
Axis 1 Width (in) | 4.04 in |
Details
Material | Steel |
Number of Axis 1 Mount Holes | 2 |
Fit Type | Specific |
Item | Front Driver Side Differential Carrier Bracket |
Description
Differential Housing Bracket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge GXL Automotive Stranded Hook Up Wire, 500 ft Length, Yellow, 0.056" Diameter, 60 Volts (16STRYELGXL500)
- LUCAS OIL Chain Lube Aerosol 11Oz (10393)
- TRUXEDO 20-C SILVERADO/SIERRA 2500HD/3500HD 6FT 9IN SENTRY TONNEAU COVER (1573301)
- BOSCH EVOLUTION WIPER BLADE (4818)
- SPICER Additive, Differential, Friction Modifier/Posi, 43161 (43161)
- TIMKEN Differential Pinion Race, NP434567 (NP434567)
- OLD MAN EMU AIRLOCKER, DANA 60HD, 35SPL (RD166)
- DANA DIFFERENTIAL CARRIER - UNLOADED; DANA 30, 3.73 & UP, OPEN DIFF (706008X)
- EATON DETROIT TRUETRAC GM 10 BOLT 8.5" 30 SPLINE (913A481)
- ALLSTAR PERFORMANCE Allstar Performance ALL64184 Replacement Round Snap Ring (ALL64184)
- SKF Shaft Sleeve, Dia. 2.374 to 2.380 In (99237)
- Acdelco Differential Parts & Components