Shop All Engine Gaskets, Seals & O-Rings
Acdelco
DIFFERENTIAL COVER GASKET
Mfr # 22943110
Zoro # G002174393
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.7 in
- Thickness 0.139 in
- Mounting Hole Diameter 0.337 in
- Height (in) 0.1 in
- Width (in) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 22943110
- Zoro # G002174393
- UPC # 809000000000
- Country of Origin Unknown
- Category Engine Gaskets, Seals & O-Rings
Dimensions
Length | 12.7 in |
Mounting Hole Diameter | 0.337 in |
Height (in) | 0.1 in |
Width (in) | 11 in |
Details
Item | Rear Axle Housing Cover Gasket |
Thickness | 0.139 in |
Number of Mount Holes | 12 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO METER 2IN OIL PRESS, 0-100 PSI, MECH, ULTRA-LITE (4321)
- WEATHER GUARD Truck Box, Topside, Steel, 96-1/4"W, White, 11.8 cu. ft. (296-3-02)
- MOTORMITE Oil Drain Plug Standard M18-1.50 Head Si Eng Oil Drain P, 65220 (65220)
- BALMAR 621 Series Alternator - Spindle Mount(Single Foot) - 100A - 12V (621-100-SV)
- ACDELCO Gasket-Tbi Pr-Each/Bx-5, 40-692 (40-692)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 14098654 (14098654)
- ACDELCO Seal-Eng Cool Air Bl Pipe(O Ring), 24573057 (24573057)
- ACDELCO SEAL FRT DIFF BRG ADJR(O RING) (15521872)
- ACDELCO Seal, 19257296 (19257296)
- ACDELCO Gasket-Turbo Oil Rtn Pipe, 12560223 (12560223)
- SKF Shaft Seal, 1-31/64 x 2-3/64 x 17/64", CRW1 (14789)
- Acdelco Engine Gaskets, Seals & O-Rings