Shop All Master Cylinders
Acdelco
CYLINDER ASMBRK MAS
Mfr # 19420963
Zoro # G302142344
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Bore Dia. 1.5 in
- Includes Master Cylinder Cap; Reservoir; Sensor
- Primary Outlet Thread Diameter (in) 0.43 in
- Height (in) 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19420963
- Zoro # G302142344
- UPC # 193000000000
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1.5 in |
Primary Outlet Thread Diameter (in) | 0.43 in |
Height (in) | 5.3 in |
Width (in) | 8.7 in |
Secondary Outlet Thread Diameter (in) | 0.43 in |
Length (in) | 10.3 in |
Details
Number of Ports | 2 |
Includes | Master Cylinder Cap; Reservoir; Sensor |
Item | Brake Master Cylinder |
Number of Mounting Holes | 2 |
Number of Pistons | 2 |
Reservoir Material | Plastic |
Reservoir Type | Dual |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 8 Wash Brush W/ 40 Ext. Pole (92022S)
- VELVAC Toggle Safety Cover (090212)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- GROTE Battery Splice, 3/0 AWG, Orange, PK10 (84-9222)
- ACDELCO CYLINDER ASM-BRK MAS (19420962)
- DORMAN Brake Master Cylinder, M390398 (M390398)
- AFTERMARKET Brake Master Cylinder Repair Kit (N14254)
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W35325 (W35325)
- DORMAN Brake Master Cylinder Cap Gasket, 42071 (42071)
- DORMAN Drum Brake Wheel Cylinder, W78734 (W78734)
- AMS/RHINO TOYOTA MASTER CYLINDER (M1606)
- Acdelco Master Cylinders