Shop All Master Cylinders
Acdelco
CYLINDER ASM-BRK MAS
Mfr # 19420962
Zoro # G102142346
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Bore Dia. 1.5 in
- Includes Gasket; Master Cylinder Cap; Reservoir; Sensor
- Reservoir Material Plastic
- Reservoir Type Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19420962
- Zoro # G102142346
- UPC # 193000000000
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1.5 in |
Width (in) | 8.7 in |
Height (in) | 5.3 in |
Length (in) | 10.3 in |
Secondary Outlet Thread Diameter (in) | 0.49 in |
Primary Outlet Thread Diameter (in) | 0.49 in |
Details
Number of Ports | 2 |
Includes | Gasket; Master Cylinder Cap; Reservoir; Sensor |
Item | Brake Master Cylinder |
Reservoir Material | Plastic |
Reservoir Type | Dual |
Number of Pistons | 2 |
Number of Mounting Holes | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rear Wiper Blade -H353 (H353)
- DISCO Blk Nyln Grille Retainers 8mm Hole Size 15mm Stem L PK25 (12724PK)
- LISLE Heater Hose Coupler Remover (62200)
- AGS Splice-Lok Clamp Locator Cage, 5/8" (AC9-05) (AC-9-05)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80101 (355-80101)
- DORMAN Brake Master Cylinder, M390408 (M390408)
- EXEDY Master Cylinder, Mc202 (MC202)
- RAYBESTOS Raybestos, Mc39413 (MC39413)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47084)
- CAR CERTIFIED TOOLS GM 3 Tab Master Cylinder Adapter (CATBA04)
- DORMAN Drum Brake Wheel Cylinder, W19238 (W19238)
- Acdelco Master Cylinders