Shop All Master Cylinders
Acdelco
Cylinder Asm-Brk Mas, 18M353
Mfr # 18M353
Zoro # G9548337
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Hoses; Master Cylinder Cap; Reservoir
- Length 9.4 in
- Primary Outlet Thread Diameter (in) 0.708 in
- Secondary Outlet Thread Diameter (in) 0.5625 in
- Width (in) 5.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18M353
- Zoro # G9548337
- UPC # 707773421277
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Length | 9.4 in |
Primary Outlet Thread Diameter (in) | 0.708 in |
Secondary Outlet Thread Diameter (in) | 0.5625 in |
Width (in) | 5.8 in |
Height (in) | 4.8 in |
Master Cylinder Bore Diameter (in) | 1.125 in |
Details
Includes | Bleeder Hoses; Master Cylinder Cap; Reservoir |
Item | Brake Master Cylinder Assembly |
Number of Ports | 2 |
Number of Mount Holes | 2 |
Master Cylinder Material | Aluminum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Vsc Mounted Ball Bearings & Inserts, P2B-VSC-100 (P2B-VSC-100)
- RANGER SuperDuty Garage Floor Jack, 25 Ton (RFJ-5000HD)
- TYGER AUTO 14-18 SILV/SIERRA 1500/15-19 SILV/SIERRA 2500/3500 CREW CAB UNDERSEAT STORAGE BOX BLK (TG-CB5C2238)
- POWEROPTIX Light 192 Series Red (101-19292)
- ACDELCO CYLINDER ASM-BRK MAS (19420962)
- DORMAN Drum Brake Wheel Cylinder 2001-2005 Pontiac Aztek, W610014 (W610014)
- LUK Slave Cylinder, Lsc002B (LSC002B)
- DORMAN Drum Brake Wheel Cylinder, W40823 (W40823)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-47040 (355-47040)
- AISIN Clutch Master Cylinder, CMT-138 (CMT-138)
- CENTRIC PARTS Premium Wheel Cylinder, 134.80012 (134.80012)
- Acdelco Master Cylinders