Shop All Master Cylinders
Acdelco
Cylinder Asm-Brk Mas, 18M2698
Mfr # 18M2698
Zoro # G9545552
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Master Cylinder Body Material Aluminum
- Number Of Mounting Holes 2
- Port 2 Thread Size (in) 1/2 Inch
- Bore Size (in) 1 Inch
- Number Of Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18M2698
- Zoro # G9545552
- UPC # 808709102410
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Port 2 Thread Size (in) | 1/2 Inch |
Bore Size (in) | 1 Inch |
Details
Master Cylinder Body Material | Aluminum |
Number Of Mounting Holes | 2 |
Number Of Ports | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 50% VLT (40” in x 10’ ft Roll) (CAR-40-10-50)
- SEACHOICE Nickel Plated Brass Canvas Snap Kit With Tool - 48 Piece (59439)
- GATES Auto V-Belt, Industry Number K081298HD (K081298HD)
- ALL BALLS Fork and Dust Seal Kit For Suzuki RF900R 1994-1998 (56-133-1)
- ACDELCO CYLINDER ASM-BRK MAS (19420962)
- RAYBESTOS Raybestos, Wc37857 (WC37857)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-80002 (355-80002)
- CAR CERTIFIED TOOLS Ford 3 Tab Master Cylinder Adapter (CATBA03)
- DORMAN Brake Master Cylinder Repair Kit, Tm35404 (TM35404)
- SACHS Clutch Master Cylinder 2007-2012 Hyundai Elantra 2.0L, SH5509 (SH5509)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-39018)
- Acdelco Master Cylinders