Acdelco

Connectorpcv Hose, 12606629


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width (in) 2.4 in
  • Length (in) 2.4 in
  • Height (in) 0.9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Acdelco
  • MFR # 12606629
  • Zoro # G9310197
  • UPC #
    808709966760
  • Country of Origin Unknown
  • Category PCV Valves

Dimensions

Width (in) 2.4 in
Length (in) 2.4 in
Height (in) 0.9 in

Details

Item Positive Crankcase Ventilation (PCV) Hose Connector

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.