Shop All Automotive Wires & Cables
Acdelco
Connector-W/Leads-8-Way F. *Black *Bl, Pt3707
Mfr # PT3707
Zoro # G2026120
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1.5 Ga
- Length 8.2 in
- Height 0.5 in
- Color Black
- Wiring Harness Length 17.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # PT3707
- Zoro # G2026120
- UPC # 808709742449
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Wire Size | 1.5 Ga |
Length | 8.2 in |
Height | 0.5 in |
Wiring Harness Length | 17.72 in |
Width (in) | 12.2 in |
Details
Item | Wiring Pigtail |
Color | Black |
Terminal Gender | Female |
Fit Type | Specific |
Number of Terminals | 8 |
Number of Wires | 8 |
Number of Connectors | 1 |
Gender | Female |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUNTERACT BALANCING BEADS Case of 14 oz (COUCBB14OZ)
- LENCO MARINE 101 Standard Actuator - 12V - 2-1/4" Stroke (15054-001)
- CURT Quick Link, 2200 lb., 3/8", 82933 (82933)
- HEIN-WERNER Repair Kit, Trans Jack (245892)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Gear-Speedo Drvn (3987922)
- PIONEER CABLE Accelerator Cable, Ca-9049 (CA-9049)
- Acdelco Automotive Wires & Cables