Shop All Automotive Wires & Cables
Acdelco
Connector-W/Leads-3-Way F. *Black *Ma, Pt3855
Mfr # PT3855
Zoro # G2018341
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Color Black
- Height 1 in
- Width (in) 3 in
- Terminal Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # PT3855
- Zoro # G2018341
- UPC # 808709794103
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 3 in |
Height | 1 in |
Width (in) | 3 in |
Details
Item | Wiring Pigtail |
Color | Black |
Terminal Gender | Male |
Number of Terminals | 3 |
Gender | Female |
Terminal Type | Lead Wire |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 8-21/32 x 4-1/4 x 8-21/32 In (BF1391-O)
- PRO-LIFT Floor Jack, Hydraulic, 2 tons (F-2332)
- ANCOR Red 1/0 AWG Tinned Copper Battery Cable - 50' (116505)
- K-TOOL INTERNATIONAL Tow Strap W/ Looped Ends 3"X30', 30,000 Lb Cap (KTI73812)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Gear-Speedo Drvn (3987922)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- PACER GROUP Pacer Red 4 AWG Battery Cable, 100' (WUL4RD-100)
- Acdelco Automotive Electrical