Shop All Automotive Wires & Cables
Acdelco
Connector-W/Leads-1-Way F. *Black, Pt3846
Mfr # PT3846
Zoro # G2018658
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Male
- Number Of Wires 1
- Terminal Gender Female
- Number Of Connectors 1
- Connector Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PT3846
- Zoro # G2018658
- UPC # 808709794028
- Country of Origin Unknown
- Category Automotive Wires & Cables
Details
Connection Type | Male |
Number Of Wires | 1 |
Terminal Gender | Female |
Number Of Connectors | 1 |
Connector Shape | Round |
Number Of Terminals | 1 |
Terminal Type | Blade, Pin |
Wire Gauge (ga) | 12 Gauge |
Wiring Harness Included | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Thread-Magic Anti-Seize, .43oz Stick (TM-1)
- K&N Oil Filter/Automotive, Hp-1017 (HP-1017)
- GATES Serpentine Belt, K060795HD (K060795HD)
- AGS Transmission/Oil Cooler Line Connector-3/8 x 5/8-18-GM 2006-1996-1/Bag (TR-765)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- SPARTAN POWER 5 foot 4 AWG Battery Cable Set with 5/16" Ring Terminals (SP-5FT4CBL56)
- Acdelco Automotive Wires & Cables