Shop All Automotive Wires & Cables
Acdelco
Connector-Sen-Throt Posn W/Leads *Blac, Pt3751
Mfr # PT3751
Zoro # G2027913
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 1 Ga
- Length 8.7 in
- Height 0.6 in
- Color Black
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # PT3751
- Zoro # G2027913
- UPC # 808709772569
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Wire Size | 1 Ga |
Length | 8.7 in |
Height | 0.6 in |
Wiring Harness Length | 17.72 in |
Width (in) | 12.7 in |
Details
Item | Wiring Pigtail |
Color | Black |
Terminal Gender | Female |
Number of Connectors | 1 |
Fit Type | Specific |
Gender | Female |
Number of Wires | 6 |
Number of Terminals | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Black, 4-13/64" H (SA907N)
- DEE ZEE COMBO BLK/LIQ TRNS TANK 92 GAL LSHAPED 46.75IN ALUMINUM (DZ92647B)
- PERMCO Eye, Lockout Spool, 640-00523-SE (640-00523-SE)
- CURT Commercial Duty Trailer Hitch, 15860 (15860)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Gear-Speedo Drvn (3987922)
- SPARTAN POWER Single Black 8 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK8FT2AWG)
- Acdelco Automotive Electrical