Shop All Automotive Wires & Cables
Acdelco
Connector Kitwrg Harn, Pt3818
Mfr # PT3818
Zoro # G2018472
product price: $71.85
/ea
$71.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.5 in
- Height 2.1 in
- Gender Female
- Number of Terminals 5
- Width (in) 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PT3818
- Zoro # G2018472
- UPC # 808709787938
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 6.5 in |
Height | 2.1 in |
Width (in) | 6.5 in |
Details
Item | Wiring Pigtail |
Gender | Female |
Number of Terminals | 5 |
Terminal Type | Lead Wire |
Terminal Gender | Male |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (PA1608)
- DAYCO 58-09 Numerous Applications Radiator Hose, 70001 (70001)
- A & I PRODUCTS Muffler 5" x4.9" x11.9" (A-AM30280)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Gear-Speedo Drvn (3987922)
- REMINGTON INDUSTRIES Marine Battery Cable, 4 AWG Gauge, Tinned Copper w/ Red PVC, 48" Length, 5/16" Lugs (4-5MBCRED48)
- Acdelco Automotive Electrical