Shop All Automotive Wires & Cables
Acdelco
Connector Kitwrg Harn, PT3749
Mfr # PT3749
Zoro # G800558272
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 6 Ga
- Length 8.7 in
- Height 0.6 in
- Color Black
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PT3749
- Zoro # G800558272
- UPC # 808709772606
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Wire Size | 6 Ga |
Length | 8.7 in |
Height | 0.6 in |
Width (in) | 12.7 in |
Wiring Harness Length | 17.72 in |
Details
Item | Wiring Pigtail |
Color | Black |
Gender | Male |
Terminal Gender | Male |
Fit Type | Specific |
Number of Terminals | 2 |
Number of Connectors | 1 |
Number of Wires | 2 |
Description
Connector Kitwrg Harn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Vx-Wedge Belt, 5Vx710 (5VX710)
- HEIN-WERNER Caster 3-1/2 In. (T474-04000-000)
- WESTIN HD Headache Rack (57-8023)
- KEN-TOOL Super Duty Tubeless Truck Tire Irons, T45AS, 52 in (KT34649)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO Gear-Speedo Drvn (3987922)
- SPARTAN POWER 10 foot 2 AWG Battery Cable Set with 5/16" Ring Terminals (SP-10FT2AWG56)
- Acdelco Automotive Electrical