Shop All Wire Connectors
Acdelco
Connector-Blk-Body Wrg Junc *Black, Pt2533
Mfr # PT2533
Zoro # G6897610
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Terminal Type Pin
- Shank Shape Square
- Number of Wires 2
- Terminal Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PT2533
- Zoro # G6897610
- UPC # 707773623756
- Country of Origin Unknown
- Category Wire Connectors
Details
Color | Black |
Terminal Type | Pin |
Shank Shape | Square |
Item | Body Wiring Junction Block Pigtail |
Number of Wires | 2 |
Terminal Gender | Female |
Number of Terminals | 2 |
Gender | Male |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x #10 x 11/16" Uninsulated Spade Terminals 20PK (70107)
- LEVITON Receptacle (5325-GY)
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- RACO Electrical Box, 43 cu in, Ceiling Box, Steel, Octagon (280)
- TWISTER Twist On Wire Connector, Red/Yellow, PK50 (30-1047)
- IDEAL WIRE CONN YEL WING BX100 (30-451P)
- ANDERSON POWER PRODUCTS Contact, 1/0 ga., 350A, PK10 (123401-010)
- SG TOOL AID Double Wall Adhesive Heat Shrink Tubes Assortment (23210)
- GARDNER BENDER Wire Connector, Medium, Tan, PK175 (16-1H1)
- 3M Twist On Wire Connector, 600 V, PK50 (SG-B POUCH)
- METRA ELECTRONICS CRIMP CAP LONG NECK NYLON 16-14 GAUGE, PK 1000 (CCL1614-1)
- Acdelco Wire Connectors & Disconnects