Shop All Automotive Wires & Cables
Acdelco
Connector Asm-Wrg Harn W/Leads *Black, Pt3835
Mfr # PT3835
Zoro # G2015928
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5 in
- Height 1.1 in
- Color Black
- Terminal Type Lead Wire
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PT3835
- Zoro # G2015928
- UPC # 808709794240
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 3.5 in |
Height | 1.1 in |
Width (in) | 3.5 in |
Details
Color | Black |
Terminal Type | Lead Wire |
Gender | Female |
Number of Terminals | 2 |
Shape | Square |
Terminal Gender | Male |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Heavy Duty Spring, 25 In L (2ZJU3)
- WIX FILTERS Fuel Water Separator Filter, Wix 33472 (33472)
- ZEROSTART Ul Tank, 1500W 125V, 80/100F, 5/8in. Hose, 5' Cord (3309502)
- SURE SHOT Mist Nozzle, Coarse (P302-B)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- ACDELCO Gear-Speedo Drvn (3987922)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- SPARTAN POWER Single Red 15 ft 1/0 AWG Battery Cable with 3/8" Ring Terminals (SINGLERED0AWG15FT38)
- Acdelco Automotive Wires & Cables