Shop All Automotive Wires & Cables
Acdelco
Connector Asm-Wrg Harn W/Leads *Black, Pt2720
Mfr # PT2720
Zoro # G2024440
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Ends 1
- Number of Wires 2
- End 1 Type Straight
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # PT2720
- Zoro # G2024440
- UPC # 707773902684
- Country of Origin Unknown
- Category Automotive Wires & Cables
Details
Item | Roof Side Rail Airbag Module Pigtail |
Color | Yellow |
Number of Ends | 1 |
Number of Wires | 2 |
End 1 Type | Straight |
Gender | Male |
Terminal Type | Pin |
Number of Terminals | 2 |
Number of End 1 Connectors | 1 |
Shape | Round |
Terminal Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Terminal Protector, Red, 4 Ga, PK5 (5719-005R)
- GATES FHP LOW HORSE-POWER V-BELT (2400)
- BOSCH Wiper-Blade Element, 3397033375 (3397033375)
- D-A LUBRICANT CO D-A R&O Hydraulic Oil ISO 150 - 5 Gallon Metal Pail (54759)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector Kit-Wrg Harn, Pt2965 (PT2965)
- ACDELCO Gear-Speedo Drvn (3987922)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- SPARTAN POWER 25 Feet of Red 2/0 AWG Spartan Power Battery Cable with Reel (BULK2/0AWG25FTRED)
- Acdelco Automotive Wires & Cables