Shop All Automotive Air Conditioning Condensers
Acdelco
Condenser, A/C Condenser-A/C, 15-63888
Mfr # 15-63888
Zoro # G5270512
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drier
- Length 29 in
- Width 15.9 in
- Height 2.5 in
- Fit Type Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15-63888
- Zoro # G5270512
- Country of Origin Unknown
- Category Automotive Air Conditioning Condensers
Dimensions
Length | 29 in |
Width | 15.9 in |
Height | 2.5 in |
Core Width (in) | 15.5 in |
Core Length (in) | 22.78 in |
Details
Includes | Drier |
Fit Type | Specific |
Core Thickness (in) | 0.63 in |
Condenser Core Type | Parallel Flow |
Outlet Fitting Type | Line Block and Nut |
Inlet Fitting Gender | Female |
Inlet Fitting Type | Line Block and Nut |
Core Material | Aluminum |
Outlet Fitting Gender | Female |
Item | AC Condenser |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Grease, High Temp, Multi-Veh, 4lb Tub (VV616)
- TH MARINE 4 Floor Drain, #FD4-DP (FD4-DP)
- QUICKCABLE Copper Lug, 1/0, 3/8", PK10 (5955-010F)
- PICO Tie Wrap-11" Studmnt 50Pc, #7098E (7098E)
- DENSO A/C Condenser, 477-0620 (477-0620)
- UNIVERSAL AIR COND Acura Tlx 17-15 (CN4503PFC)
- TYC PRODUCTS TYC A/C CONDENSER (3974)
- DENSO A/C Condenser 2001-2003 Toyota Highlander, 477-0550 (477-0550)
- UNIVERSAL AIR COND Chev C/K Pu 95-94 V Condensor, Cn4544Pfc (CN4544PFC)
- TYC A/C Condenser 2004-2008 Acura TSX 2.4L, 3295 (3295)
- UNIVERSAL AIR COND Acur Rl 04-96 (CN4773PFC)
- Acdelco Automotive Air Conditioning Condensers