Shop All Automotive Air Conditioning Compressors & Clutches
Acdelco
Compressor Kit-A/C, 15-22421
Mfr # 15-22421
Zoro # G5270731
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 13.88 in
- Height 10.25 in
- Weight 14 lb
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 15-22421
- Zoro # G5270731
- Country of Origin Unknown
- Category Automotive Air Conditioning Compressors & Clutches
Dimensions
Length | 13.88 in |
Height | 10.25 in |
Width | 13.25 in |
Clutch Maximum Diameter (in) | 3.835 in |
Details
Material | Aluminum |
Weight | 14 lb |
Color | Natural |
Mounting Style | Flange |
Compressor Type | Reciprocating |
Item | AC Compressor and Clutch Assembly |
Terminal Type | Blade |
Number of Connectors | 2 |
Number of Wires | 2 |
Distance From Clutch To Mounting Flange (in) | 3.393 in |
Belt Type | Serpentine |
Number of Compressor Mount Holes | 3 |
Number of Mount Holes | 3 |
Number of Terminals | 4 |
Mounting Flange Thickness (in) | 0.943 in |
Compatible Refrigerant Oil Type | PAG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Ratchet Body For Cargo Load Bar (LBRAT200)
- BUYERS PRODUCTS Quad Pre-Wired Switch Panel With Aluminum Bracket (6391004)
- MOTORMITE Headlight Knob Kit, 76897 (76897)
- HOFMANN POWER WEIGHT Adhesive Wheel Weight, 50g., Zinc, PK50 (5361-0500-202)
- ACDELCO Compressor Kit-A/C, 19419918 (19419918)
- UNIVERSAL AIR COND Sd7H15Pag Em Gv119 P8 New Compressor, Co4864C (CO4864C)
- UAC Dkv14G Compressor Assembly, Uac Co 10791C Uac (CO 10791C)
- GPD New Compressor, 6511399 (6511399)
- UNIVERSAL AIR COND Dodge:New Sanden/Sankyo Sd7H15 W/Clutch New Compressor, Co4356C (CO4356C)
- FOUR SEASONS BUICK LACROSSE 13/CADILLAC XTS 13 (68221)
- UNIVERSAL AIR COND Rolls Royce Slvr 90 New Compressor, Co4434C (CO4434C)
- Acdelco Automotive Heating & Air Conditioning