Shop All Coil Springs
Acdelco
Coil Spring Set, 45H3154
Mfr # 45H3154
Zoro # G3064976
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spring Material Steel
- Wire Diameter (in) 0.48 in
- Spring Color Black
- Height (in) 6 in
- Grade Type Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 45H3154
- Zoro # G3064976
- UPC # 707773719404
- Country of Origin Mexico
- Category Coil Springs
Dimensions
Wire Diameter (in) | 0.48 in |
Height (in) | 6 in |
Rear Spring Relaxed Length (in) | 12.2 in |
Width (in) | 11.5 in |
Rear Spring Inside Diameter (in) | 4.3 in |
Length (in) | 16.12 in |
Rear Spring Compressed Length (in) | 9 in |
Details
Spring Material | Steel |
Spring Color | Black |
Grade Type | Premium |
Item | Rear Coil Spring Set |
Rear Load Rate | 382 lb |
Description
ACDelco Professional Coil Spring Sets contain cylindrical spiral shaped springs made from special steel wire, and are a high quality replacement for many vehicles on the road today. These sets include variable rate rear and constant rate front coil springs that work with your vehicle’s suspension system to absorb the vertical motion of the wheels when driving over uneven surfaces.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES AIR CHUCK DH STR FT INNER DUALS (MI693)
- AKEBONO Proact Disk Pad, Act1336A (ACT1336A)
- FLEXTECH Heater Hose, 43psi, 1In, Blue (HH-100 X 25)
- HUSKY LINER 17-19 F250/F350 SUPER DUTY 6.5FT BED CHARCOAL RUBBER BED MAT (16010)
- MOOG Coil Spring, 656 (656)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front, 1336306 (1336306)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1332310 (1332310)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336323 (1336323)
- KYB Spring Seat Insulator, Sm5823 (SM5823)
- MEVOTECH 69-71 CHEV NOVA:FR (SMS6308)
- ARNOTT Coil Spring Conversion Kit, C-2835 (C-2835)
- Acdelco Coil Springs