Shop All Hose Clamps
Acdelco
Clamp-Trans Oil Clr Hose, 25518880
Mfr # 25518880
Zoro # G9323497
Sold in multiples of 2 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Clamp Dia. 5/8 Inch
- Min. Clamp Dia. 1/4 Inch
- Material Stainless Steel
- Hose Clamp Band Width 1-5/8 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 25518880
- Zoro # G9323497
- UPC # 707773410097
- Country of Origin Unknown
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 5/8 Inch |
Min. Clamp Dia. | 1/4 Inch |
Hose Clamp Band Width | 1-5/8 Inch |
Details
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX37 Gold-Ribbon Cog-Belt (AX37)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153735)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6FV)
- AEROQUIP Attaching Clip, 12 Dash, PK10 (1F40104-12C)
- ZORO SELECT Hose Clamp, Nylon, Max 2.125 In, PK10 (22HC1875B)
- ZORO SELECT Hose Clamp, 3-9/16 to 4-1/2In, SAE 64, PK10 (5364)
- BREEZE Hose Clamp, GP, SAE 152,305SS, PK10 (63152)
- VELVAC T-Bolt Clamp 2-3/4 - 3-1/16 (022551)
- DIXON Worm Gear Clamp HS 9-24/64", 12-16/64" (HS188)
- TITAN HOSE CLAMP ASSORTMENT 34PC (TL45348)
- Acdelco Hose Fittings