Shop All Catalytic Converters
Acdelco
Catalytic Converter w/Integrated Exhaust Manifold 2006-2012 Mitsubi
Mfr # 17D784MH
Zoro # G5574875
product price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Weight 7.1 lb
- Body Length 10 in
- Body Height 2.5 in
- Grade Type Performance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 17D784MH
- Zoro # G5574875
- UPC # 21625525501
- Country of Origin Mexico
- Category Catalytic Converters
Dimensions
Body Length | 10 in |
Body Height | 2.5 in |
Width (in) | 6.6 in |
Details
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Weight | 7.1 lb |
Grade Type | Performance |
Outer Pad Friction Material Thickness | 0.72 in |
Friction Material Attachment | Bonded |
Item | Disc Brake Pad Set |
Friction Material Composition | Semi-Metallic |
Inner Pad Friction Material Thickness | 0.72 in |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Workgear Tlbelt+Suspendr (2617)
- HELLA MARINE Twin Beam Hand Held Search Light 12V (998502001)
- GREENFIELD Greenfield 530-RD Vinyl Coated River Anchor - Red, 30 lb. (530-RD)
- DURAMAX DURAMAX HIGH MILEAGE 5W30 12/Q CS (950260530HM1401)
- WALKER EXHAUST Catalytic Converter, 81824 (81824)
- WALKER EXHAUST Catalytic Converter, 16377 (16377)
- WALKER EPA Standard Direct Fit Converter, 15028 (15028)
- WALKER EXHAUST Catalytic Converter, 50542 (50542)
- EASTERN CONVERTERS Fed/Epa Direct-Fit Cat Converter, 41118 (41118)
- WALKER EXHAUST Catalytic Converter, 55585 (55585)
- WALKER EPA Ultra Direct Fit Converter 1995-2000 Toyota Tacoma 2.7L 3.4L, 15826 (15826)
- Acdelco Catalytic Converters