Shop All Fuel & Gas Caps
Acdelco
Cap Asm-A/C Refrig Serv Vlv M8X1.0 *Bl Pr-Each/Bx-10, 15-32645
Mfr # 15-32645
Zoro # G1957362
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Inside Dia. 1/2 Inch
- Type R134a
- Attachment Type Screw-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15-32645
- Zoro # G1957362
- Country of Origin Unknown
- Category Fuel & Gas Caps
Dimensions
Inside Dia. | 1/2 Inch |
Details
Color | Black |
Material | Nylon |
Type | R134a |
Attachment Type | Screw-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE High Temperature Socket 9004/9007 Bulb Headlight Socke, 84791 (84791)
- OTC Brass Transfer Pump (2357)
- CURT SecureLatch Receiver-Mt PintleHook (2" Shank, 14K, 2-1/2" or 3" Lunette) (48405)
- GROTE Battery Harness, 2/0 Ga, 12" Pos (84-9693)
- ACDELCO Cap-Rad Fil, Rc27 (RC27)
- STANT Oil Filler Cap, Cam On, Metal (MO66)
- MOTORCRAFT Cap Asy - Radiator, Rs525 (RS525)
- DORMAN Vacuum Caps Value Pack-6 Sku S-30 Pieces Vacuum Cap Valu, 799-350 (799-350)
- VELVAC Aluminum Fuel Cap, Female, Non-Vented, 4 In (600169-1)
- MOTORMITE 1/8 In Rubber Black Vacuum Cap, 47389 (47389)
- DORMAN Engine Coolant Recovery Tank Cap, 54208 (54208)
- Acdelco Automotive Exterior Accessories