Shop All Brake Calipers
Acdelco
Caliper Kit-Frt Brk, 18K2024X
Mfr # 18K2024X
Zoro # G4603747
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.3 in
- Brake Service Grade Regular
- Fit Type Specific
- Clip Material Steel
- Height (in) 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18K2024X
- Zoro # G4603747
- UPC # 707773647554
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Length | 7.3 in |
Height (in) | 1.8 in |
Width (in) | 3.3 in |
Details
Brake Service Grade | Regular |
Fit Type | Specific |
Clip Material | Steel |
Item | Disc Brake Caliper Hardware Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-LINE U.S. made "Safety Orange" Safe-T-Line® Kinetic RECOVERY ROPE (Snatch Rope) - 1 inch X 30 ft (4X4 VEHICLE RECOVERY) (PK0130)
- FEL-PRO Carb Mounting Gasket, 13130 (13130)
- TIMKEN Power Steering Pump Shaft Seal, 7013S (7013S)
- MAINSTREAM MARINE Big Ol Blowhard (MM9110)
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- ACDELCO Caliper Kit-Frt Brk, 18H1150 (18H1150)
- ACDELCO Piston-Frt Brk Clpr, 15125962 (15125962)
- ACDELCO PIN KIT-RR BRK CLPR GDE (20826650)
- BIG ROC TOOLS Big Roc Tools 57CB570AGPE Purple Brake Caliper (57CB570AGPE)
- PERFORMANCE TOOL 6 Plastic Caliper (W80150)
- LISLE BRAKE CALIPER BRUSH (LI13410)
- Acdelco Automotive Brakes