Shop All Brake Calipers
Acdelco
Caliper Kit-Frt Brk, 18K1032X
Mfr # 18K1032X
Zoro # G4604200
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Steel
- Width (in) 3.3 in
- Length (in) 7.3 in
- Height (in) 1.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 18K1032X
- Zoro # G4604200
- UPC # 707773679142
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Width (in) | 3.3 in |
Length (in) | 7.3 in |
Height (in) | 1.8 in |
Details
Color | Natural |
Material | Steel |
Item | Disc Brake Caliper Hardware Kit |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH 11-14 SILVERADO/SIERRA 2500/3500 UCA REPLACEMENT BUSHING KIT (FTS98019)
- MEGUIARS WAX Cleaner and Wax Liquid 64 Ounce Without Applicator (M0664)
- A & I PRODUCTS Glass; Rear Window 55.5" x38" x6" (A-L213351)
- JJ KELLER Drivers Exemption Logbook, Book With Carbon, 8 1/2 x 5 1/2, 2 Plies (8529)
- ACDELCO Caliper Kit-Frt Brk, 18H1150 (18H1150)
- ACDELCO PIN KIT-RR BRK CLPR GDE (20826650)
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- ACDELCO Piston-Frt Brk Clpr, 15125962 (15125962)
- DORMAN Dorman 14961 Disc Brake Caliper Bracket Mounting Bolt (14961)
- ATD TOOLS ATD Tools ATD-5165 18 Pc. Disc Brake Caliper Tool Set (ATD-5165)
- SG TOOL AID Disc Brake Caliper Brush (17380)
- Acdelco Brake Calipers