Shop All Brake Calipers
Acdelco
Caliper Asm-Rr Brk(W/O Brk Pads & Brkt, 172-2733
Mfr # 172-2733
Zoro # G4588310
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw Included
- Color Silver
- Finish Matte
- Piston Material Plastic
- Number Of Pistons 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 172-2733
- Zoro # G4588310
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Inlet Port Thread Size (mm) | M9 |
Details
Includes | Bleeder Screw Included |
Color | Silver |
Finish | Matte |
Piston Material | Plastic |
Number Of Pistons | 1 |
Casting Material | Cast Iron |
Bleeder Screw Thread (mm) | M10 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Detailed Vehicle Inspection Report (1087)
- GP-THUNDER GP-Thunder GP-1156-CR Chrome Silver Red Light Bulb Straight Pin (GP-1156-CR)
- AUTOTEX Wiper Blade, Heavy Duty, 28 In Size (74-28)
- UWS BLACK/63IN SINGLE LID DAKOTA/97-03 FORD FLARE (TBS-63-BLK)
- ACDELCO PIN KIT-RR BRK CLPR GDE (20826650)
- ACDELCO Piston-Frt Brk Clpr, 15125962 (15125962)
- ACDELCO Caliper Kit-Frt Brk, 18H1150 (18H1150)
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- RAYBESTOS Ford E-150 08-13 Pin/Key Clip, H15258 (H15258)
- DORMAN Disc Brake Caliper Bolt Kit - Front, 13894 (13894)
- RAYBESTOS Acura Mdx 03-06; Geo Prizm 93-1 Support Spring, H5476 (H5476)
- Acdelco Automotive Brakes