Shop All Automotive Wires & Cables
Acdelco
Cable Asmbat Pos & Neg Cable Asm-Bat, 2Bc5
Mfr # 2BC5
Zoro # G1804604
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.75 in
- Height 1.53 in
- Width (in) 2.66 in
- Conductor Material Copper
- Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 2BC5
- Zoro # G1804604
- UPC # 808709483380
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Length | 5.75 in |
Height | 1.53 in |
Width (in) | 2.66 in |
Details
Item | Positive Battery Cable |
Conductor Material | Copper |
Polarity | Positive |
Conductor Type | Stranded |
Insulation Material | Polyethylene |
Insulation Color | Red |
Vehicle End Type | Ring |
Cable Gauge | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 7-Way Trailer RV Truck Cord & Plug with 7-Pole Wiring Junction Box 6ft Cable (RVA1565)
- BALDWIN FILTERS Fuel Filter, 17-9/32" L, 2-1/16" O.D. (BF46213)
- EXTREME MAX Extreme Max 5001.1387 Stake Pocket Spare Tire Carrier with D-Ring (5001.1387)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha10484C (HA10484C)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Gear-Speedo Drvn (3987922)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ANCOR Black 4/0 AWG Battery Cable - Sold by the Foot (1190-FT)
- Acdelco Automotive Wires & Cables