Shop All Automotive Wires & Cables
Acdelco
Cable Asm-Park Brk Rr, 18P2524
Mfr # 18P2524
Zoro # G9549962
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End 1 Type Fixed Wire Stop
- Width (in) 9.7 in
- Jacket Material EPDM Rubber
- Fit Type Specific
- Cable Diameter 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 18P2524
- Zoro # G9549962
- UPC # 707773080528
- Country of Origin Unknown
- Category Automotive Wires & Cables
Dimensions
Width (in) | 9.7 in |
Cable Diameter | 0.125 in |
Height (in) | 2.3 in |
Length (in) | 92.8 in |
Details
End 1 Type | Fixed Wire Stop |
Jacket Material | EPDM Rubber |
Fit Type | Specific |
Material | Steel |
End 2 Type | Rod |
Jacket Color | Black |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Dryconn Waterproof Connector, Black, PK500 (61242)
- BOSCH Air Filter, 5358Ws (5358WS)
- PROTOCHEM LABORATORIES Battery Terminal Protectant, 14oz., EA1 (PC-251-1)
- GATES Tri-Power Belts, AX25 (AX25)
- ACDELCO Connector-W/Leads-3-Way F. *Black *Ma, Pt3855 (PT3855)
- ACDELCO Connector Asm-Wrg Harn W/Leads *Black, Pt2720 (PT2720)
- ACDELCO Connector Kitwrg Harn, Pt3829 (PT3829)
- ACDELCO CONNECTOR-RES-ENG COOL FAN *BL (PT2456)
- ACDELCO Connector-W/Leads-8-Way F. *Black *Bl, Pt3707 (PT3707)
- ACDELCO Connector-Temp Sw Lead (W/O Leads), 6288704 (6288704)
- VALTERRA 15A - 50A DETACHABLE ADAPTER PLUG, BULK (A10-1550DA)
- Acdelco Automotive Wires & Cables