Shop All Temperature Controllers
Acdelco
Bulb-T/Sig, 13503363
Mfr # 13503363
Zoro # G6848251
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Incandescent
- Voltage 12 Volt
- Length 1-1/32 Inch
- Standards SAE/DOT Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 13503363
- Zoro # G6848251
- UPC # 707773897195
- Country of Origin Unknown
- Category Temperature Controllers
Dimensions
Length | 1-1/32 Inch |
Details
Type | Incandescent |
Voltage | 12 Volt |
Standards | SAE/DOT Compliant |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- HAMMOND Type 3R Wiring Trough, 6x6x24, Steel/Gray (C3RWT624)
- REMKE Strain Relief, 1-1/2" 1.20-1.50 (7303-014R)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6-A)
- TEMPCO Temperature Control (TEC16008)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- JOHNSON CONTROLS A19Abc-24C Remote Bulb (A19ABC-24C)
- DWYER INSTRUMENTS 16 Din Temperature/Process Controller (16A2111)
- DWYER INSTRUMENTS Temperature Controller, 116 Temp Cntrl Vlt Puls (16C-2)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- Acdelco Programmable Logic Controls (PLC)