Shop All Vehicle Bulbs & Lenses
Acdelco
Bulb-Rr Si Mkr Lp, 3457K
Mfr # 3457K
Zoro # G6831512
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Wedge
- Watts 28 Watt
- Color Clear
- Voltage 12.8 Volt
- Light Bulb Dia. 1-1/16 Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 3457K
- Zoro # G6831512
- UPC # 21625488127
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1-1/16 Inch |
Details
Bulb Base Type | Wedge |
Watts | 28 Watt |
Color | Clear |
Voltage | 12.8 Volt |
Light Output (Lumens) | 502 Lumen |
Bulb Family | 3457K |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, grease seal, Bore-Tite (24875)
- METRA ELECTRONICS IMPALA/MONTE CARLO 2006 AND UP (70-2105)
- SKF Automatic Transmission Oil Pump Seal, 24899 (24899)
- WALKER EXHAUST Exhaust Muffler Assembly, 50464 (50464)
- ACDELCO Bulb-Daytime Running Lp, 4114K (4114K)
- ACDELCO Bulb-Inst Cstr Pcv Valve, Pc74 (PC74)
- ACDELCO BULB-W/SOCKET (PC 160) (.9 CP) *BEIGE (25089349)
- ACDELCO Bulb-C/Lp *Marked Print, L212-2 (L212-2)
- ILC Replacement for NORMAN LAMPS 1460X (1460X NORMAN LAMPS)
- GROTE MOLEN 523125 Trailer Light Stop Turn Tail Light With Side Marker Light (G17-523125)
- RACE SPORT H7 6K Single Beam Hid Replacement Bulbs Pr (H7-6K-SB-RB)
- Acdelco Automotive Headlight, Signal & Tail Light Assemblies