Shop All Vehicle Bulbs & Lenses
Acdelco
Bulb-Rr Lic Plt Lp Pr-Each/Bx-10,13500812
Mfr # 13500812
Zoro # G8890897
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Wedge
- Watts 5 Watt
- Light Bulb Dia. 3/8 Inch
- Color Clear
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 13500812
- Zoro # G8890897
- UPC # 707773624227
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 3/8 Inch |
Length | 1 Inch |
Details
Bulb Base Type | Wedge |
Watts | 5 Watt |
Color | Clear |
Bulb Type | Incandescent |
Voltage | 12 Volt |
Number Of Filaments | 2 |
Industry Number | W5WLL |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO CARE PRODUCTS Auto Care Products 20040 Park Smart Stick-On Door Guard (20040)
- METRA 2008 Nissan Titan 2-Din Turbo Kit, 957424 (957424)
- PETERSON MANUFACTURING Stop Turn Tail Light LED Square Red Lens 504 x 472 Submersible (V840)
- PERFECT EQUIPMENT Wheel Weight, P Srs Ctd, 0.75 Oz., PK25 (P075S)
- ACDELCO Bulb-Inst Cstr Pcv Valve, Pc74 (PC74)
- ACDELCO Bulb-C/Lp *Marked Print, L212-2 (L212-2)
- ACDELCO BULB-W/SOCKET (PC 160) (.9 CP) *BEIGE (25089349)
- ACDELCO Bulb-Daytime Running Lp, 4114K (4114K)
- GP-THUNDER GP-Thunder GP-1156-CR Chrome Silver Red Light Bulb Straight Pin (GP-1156-CR)
- ILC Replacement For BATTERIES AND LIGHT BULBS 3156 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L9XX-9)
- LUMILEDS Longerlife Bulb - Twin Blister Pack, Philips 194Llb2 (194LLB2)
- Acdelco Vehicle Bulbs & Lenses