Shop All Vehicle Bulbs & Lenses
Acdelco
Bulb-Hdlp(High Beam), H4352
Mfr # H4352
Zoro # G8998660
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Special
- Watts 65 Watt
- Voltage 12.8 Volt
- Color Clear
- Color Temperature 3200K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # H4352
- Zoro # G8998660
- UPC # 36666416787
- Country of Origin Unknown
- Category Vehicle Bulbs & Lenses
Details
Bulb Base Type | Special |
Watts | 65 Watt |
Voltage | 12.8 Volt |
Color | Clear |
Color Temperature | 3200K |
Number Of Filaments | 1 |
Industry Number | H4352 |
Headlight Type | High Beam |
Amperage (A) | 3.9 Amp |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Prestolite, Saz-4201Br Switch / Solenoid (SAZ-4201BR SWITCH / SOLENOID)
- K-TOOL INTERNATIONAL Flaring Tool Adaptor 1/4" (KTI-70062)
- BOSCH Cabin Air Filter, 6056C (6056C)
- TENNANT Spin On Oil Filter, 3 1/4 in L, Red (393982)
- ACDELCO Bulb-Daytime Running Lp, 4114K (4114K)
- ACDELCO BULB-W/SOCKET (PC 160) (.9 CP) *BEIGE (25089349)
- ACDELCO Bulb-C/Lp *Marked Print, L212-2 (L212-2)
- ACDELCO Bulb-Inst Cstr Pcv Valve, Pc74 (PC74)
- LUMILEDS PSY24WNAC1 Standard - Single Commercial Pack (PSY24WNAC1)
- SYLVANIA 50W AR70 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S4682)
- LUMAPRO Miniature Lamp, 789, 22W, T2 3/4, 12V (789-1)
- Acdelco Automotive Headlight, Signal & Tail Light Assemblies