Shop All Food Service Appliance Parts
Acdelco
Bulb-Frt Ctsy & Rdg Lp, 578
Mfr # 578
Zoro # G6849898
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Center Electrode Tip Material Nickel
- Thread Reach (in) 0.625 Inch
- Heat Range 82
- Thread Size 22mm
- Center Electrode Core Material Nickel-Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 578
- Zoro # G6849898
- UPC # 36666025736
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Thread Size | 22mm |
Center Electrode Diameter (in) | 0.048 Inch |
Hex Size (in) | 1 Inch |
Insulator Height (in) | 2.290 Inch |
Details
Center Electrode Tip Material | Nickel |
Thread Reach (in) | 0.625 Inch |
Heat Range | 82 |
Center Electrode Core Material | Nickel-Copper Alloy |
Preset Gap (in) | 0.010 To 0.013 Inch |
Center Electrode Design | Standard |
Ground Electrode Tip Material | Nickel-Copper Alloy |
Seat | Gasket |
Number Of Ground Electrodes | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Spreader, White, 6 in. L, Plastic (PHSS63)
- GOODCOOK Spatula Fish Stainless Steel (20337)
- LANG Ignition Control (80300-16)
- SCOTSMAN Float - Valve (02-3612-01)
- ACDELCO ELEMENT A CL (A3248C)
- ACDELCO Nut-Frt S/Abs, 11517996 (11517996)
- ACDELCO Absorber Kit-Fr, 560-1042 (560-1042)
- COMPONENT HARDWARE S/S Security Equip Leg Mtg Plate Adj Fl (A47-9932-C)
- TRUE CLIP, EVAP COIL HEATER MTG SS FREEZER CLIPS 1/8 W (831602)
- STAR 120 Volt 1.2Rpm Cw Motor (2U-Z21124)
- ATOSA Evaporator (W0202112)
- Acdelco Food Service Appliance Parts