Shop All Headlamps, Headlights & Components
Acdelco
Bulb Asm-Frt Fog Lp
Mfr # 13590791
Zoro # G200629237
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Width 1.03 in
- Finish Clear
- Length 2.57 in
- Height 1.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 13590791
- Zoro # G200629237
- UPC # 808709647409
- Country of Origin Unknown
- Category Headlamps, Headlights & Components
Dimensions
Width | 1.03 in |
Length | 2.57 in |
Height | 1.03 in |
Details
Item | Multi-Purpose Light Bulb |
Voltage | 12V DC |
Finish | Clear |
Features | DOT Approved |
Wattage | 27 W |
Technology | Halogen |
Number of Filaments | 1 |
Bulb Material | Glass |
Description
Bulb Asm-Frt Fog Lp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET WC8 Tractor Exhaust Muffler Rain Weather Snow Cap 3" ID 4124 (RC4)
- AUTO VENTSHADE 00-06 TUNDRA 2PC ORIGINAL VENTVISOR-SMOKE (92755)
- THRIVE Synthetic Blend 5W20 Engine Oil 6 Gal Bag-In-Box (406052)
- ILC Replacement for Heine Omega 180 Indirect Ophthalmoscope replacement light bulb lamp (OMEGA 180 INDIRECT OPHTHALMOSCOPE HEINE)
- ORACLE LIGHT Projector Beam, Black Housing, White Halo, 36 Watts, 4800 Lumens, DOT/SAE Certified, Set Of 2 (5839-504)
- KENSUN Kensun UN-K-55W Bulbs-9004 LH-6K HID Xenon Lo-Hi Halogen 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-9004 LH-6K)
- SPEC-D TUNING Chevy Colorado Led Projector Headlight Chrome With Clear Lens 15-20 (2LHP-COL15-TM)
- INFRATECH Infratech 17-1012 Model Sr-Spot (INF-17-1012)
- DABMAR LIGHTING Dabmar Lighting LVT300-SS Magnetic 300 Watt Low Voltage Transformer with Digital Timer and Photocell; Stainless Steel (LVT300-SS)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6819-00 (20-6819-00)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- Acdelco Headlamps, Headlights & Components