Shop All Brake Accessories
Acdelco
Brake Pedal Position Sensor, 89047685
Mfr # 89047685
Zoro # G5453705
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Terminal Type Blade
- Width 3.7 in
- Weight 0.08 lb
- Height 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 89047685
- Zoro # G5453705
- UPC # 707773708477
- Country of Origin Unknown
- Category Brake Accessories
Dimensions
Width | 3.7 in |
Height | 1.9 in |
Length | 4.9 in |
Details
Item | Brake Pedal Position Sensor with Bolt |
Material | Plastic |
Terminal Type | Blade |
Weight | 0.08 lb |
Features | Programming Required |
Connector Gender | Female |
Number of Terminals | 3 |
Connector Shape | Rectangle |
Number of Connectors | 1 |
Terminal Gender | Male |
Description
AC Delco brake pedal position sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake pedal position sensor's for virtually every automobile on the road today. AC Delco brake pedal position sensor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Combustion Leak Detector (75500)
- CAMCO GOOSENECK ADAPTER, 15IN (48501)
- ESCO/EQUIPMENT SUPPLY CO Tire Demount Kit (70100)
- UNIVERSAL AIR COND Filter Drier Dessicant Bag Kit, Rd10973Bc (RD10973BC)
- ACDELCO BOLT/SCREWRR BRK HOSE FTG (11569669)
- VELVAC Air Brake, Nylon, Male Elbow, 3/8"x1/8" (016962)
- AGS TransLine Connector-3/8 x 1/4-18 NPT-Dodge 2003-1994, Jeep 2003-1993 (TR-750)
- AGS Steel Straight Grease Fitting, 12.8mm Length, Male (6x1.0mm), 1/card (GF-18C)
- VELVAC High Lift Cylinder, 4"x24" (100424)
- AGS Fuel Line Adapter - 3/8 Quick Connect to Nylon - 2 per Bag (FLRL-155)
- VELVAC Hose Support Spring 1-1/8"X 28" Long (038005)
- Acdelco Automotive Brakes