Shop All Brake Accessories
Acdelco
Brake Pedal Position Sensor, 25912943
Mfr # 25912943
Zoro # G5452579
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 2.8 in
- Weight 0.07 lb
- Height 1.4 in
- Width 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25912943
- Zoro # G5452579
- UPC # 707773708521
- Country of Origin Unknown
- Category Brake Accessories
Dimensions
Length | 2.8 in |
Height | 1.4 in |
Width | 2.1 in |
Details
Item | Brake Pedal Position Sensor |
Material | Plastic |
Weight | 0.07 lb |
Features | Programming Required |
Terminal Type | Blade |
Connector Gender | Female |
Number of Connectors | 1 |
Connector Shape | Rectangle |
Number of Terminals | 3 |
Terminal Gender | Male |
Description
AC Delco brake pedal position sensor's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake pedal position sensor's for virtually every automobile on the road today. AC Delco brake pedal position sensor's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO Shurflo Bait Sentry Mag-Drive Livewell Pump (1700-021-030)
- WEGMANN AUTOMOTIVE BX/25 0.50 OZ P SERIES ZINC (P050Z)
- LIPPERT SWITCH, DOOR BLACK FOR 909507003 (369299)
- FLEXTECH Charge Air Cooler Hose, Red, 3 in. (CAC40-300 X 6)
- ACDELCO BOLT/SCREWRR BRK HOSE FTG (11569669)
- VELVAC Nylon Tubing, 3/8"x500 in., Coil, Blue (020136-7)
- AGS Brass Rigid Male Hose Clamp, 5/16 Hose, Male (1/8-27 NPT), 1/bag (CHF-12B)
- VELVAC Nylon Tubing, 1/4" OD x 1000 in., Coil, Bk (020064-6)
- VELVAC Air Brake, Nylon, 90 deg., Elbow, 3/8"x1/2" (017868)
- AGS Line Wrench, Double Flex, 5/16, 3/8 (LW51638-FLEX)
- VELVAC Barb Male, 1/4" Hose 1/4" Tube (500080)
- Acdelco Brake Accessories