Shop All Master Cylinders
Acdelco
Brake Master Cylinder, 174-1235
Mfr # 174-1235
Zoro # G5333165
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 2
- Includes Master Cylinder Cap; Mounting Bracket; Reservoir
- Bore Dia. 1.249 in
- Material Aluminum,Steel,Plastic
- Length (in) 8.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 174-1235
- Zoro # G5333165
- UPC # 808709079385
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1.249 in |
Length (in) | 8.1 in |
Height (in) | 5 in |
Primary Outlet Thread Diameter (in) | 0.551 in |
Secondary Outlet Thread Diameter (in) | 0.551 in |
Width (in) | 8.1 in |
Details
Number of Ports | 2 |
Includes | Master Cylinder Cap; Mounting Bracket; Reservoir |
Material | Aluminum,Steel,Plastic |
Number of Mounting Holes | 2 |
Item | Brake Master Cylinder |
Description
AC Delco brake master cylinder's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake master cylinder's for virtually every automobile on the road today. AC Delco brake master cylinder's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Oil Filter (LF17511)
- HALTEC Air-Flexx Valve Extension, 3-5/16" (HE-341)
- ILC Replacement for Nikon 76907 replacement light bulb lamp (76907 NIKON)
- BALDWIN FILTERS Air Filter, 2-17/32 x 2-23/32 in. (PA4891)
- ACDELCO CYLINDER ASM-BRK MAS (19420962)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-71024)
- CAR CERTIFIED TOOLS GM 3 Tab Master Cylinder Adapter (CATBA04)
- DORMAN Brake Master Cylinder, M71277 (M71277)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54012 (355-54012)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-42015 (355-42015)
- Acdelco Master Cylinders