Shop All Automotive Switches
Acdelco
Brake Light Switch, D1556J
Mfr # D1556J
Zoro # G5343482
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Gender Male
- Number of Terminals 2
- Terminal Type Blade
- Switch Type Push
- Length (in) 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # D1556J
- Zoro # G5343482
- UPC # 707773652459
- Country of Origin Mexico
- Category Automotive Switches
Dimensions
Length (in) | 2.7 in |
Width (in) | 0.9 in |
Height (in) | 0.9 in |
Details
Terminal Gender | Male |
Number of Terminals | 2 |
Terminal Type | Blade |
Switch Type | Push |
Connector Gender | Female |
Number of Connectors | 1 |
Item | Brake Light Switch |
Connector Shape | Rectangle |
Description
Everything about us begins with innovation. We believe success is born from it. That is why we are working within GM to invent the future of the industry by combining more than 100 years of experience with intellect, technology and innovation that is behind some of the most advanced vehicles on the road.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYC PRODUCTS Tyc Capa Certified Tail Light Assembly, 11-6809-01-9 (11-6809-01-9)
- CAR DEALER DEPOT Tampico Spoke Brush/Wood Handle - 17" (917)
- GROTE Loom Tool, 3/4" (83-6992)
- AUTOTEXT HEAVY DUTY Dyna Radial Dry Wiper Arm, 26" (201564)
- HELLA Engine Oil Pressure Switch, #Hella 008280101 (008280101)
- VELVAC On/Off Rocker Panel Switch (Spst) (090109)
- WVE 1S7350 Parking Brake Switch (1S7350)
- STANDARD IGNITION Cruise Control Switch, Cca1161 (CCA1161)
- STANDARD IGNITION Ignition Starter Switch, Us-432 (US-432)
- UNIVERSAL AIR COND Hi Low Press Sw Switch, Sw9066C (SW9066C)
- MARINCO HOUSE BATTERY MASTER SWITCH (701HBRV)
- Acdelco Automotive Electrical