Shop All Brake Lines
Acdelco
Brake Hydraulic Line, 15181253
Mfr # 15181253
Zoro # G3145485
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Chromate
- Length 12.3 in
- Features Pre-Formed
- Fitting Type Flared Tube Nuts
- Height (in) 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15181253
- Zoro # G3145485
- UPC # 707773776872
- Country of Origin Mexico
- Category Brake Lines
Dimensions
Length | 12.3 in |
Height (in) | 0.9 in |
Width (in) | 4.1 in |
End 2 Thread Diameter (in) | 0.5 in |
End 1 Thread Diameter (in) | 0.5 in |
Line Diameter (in) | 0.25 in |
Line Length (in) | 15.97 in |
Details
Item | Brake Combination Valve Hydraulic Pipe Assembly |
Finish | Zinc Chromate |
Features | Pre-Formed |
Fitting Type | Flared Tube Nuts |
End 2 Flare Type | Bubble |
Line Material | Steel and Rubber |
Fitting Material | Steel |
End 1 Flare Type | Bubble |
Description
ACDelco GM Original Equipment Brake Hydraulic Lines are quality reinforced lines that carry fluid within the brake system, and are GM-recommended replacements for your vehicle's original components. The hydraulic fluid must travel to the wheel brakes from the master cylinder. It does this through brake lines or pipes and brake hoses.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Large Bore Core Tool (N-1610)
- TECNIQ Tri-Bar Red Led, Red Lens, Blk Body, Pigtail (TQ S51-RR00-1)
- LIQUI MOLY Pro-Line Engine Flush, 0.5 Liter, 2037 (2037)
- MIDWEST FASTENER 7/16"-20 x 1-3/4" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75403)
- ACDELCO Hose Asm-Frt Brk, 176-2002 (176-2002)
- ACDELCO Valve Asm-Brk Press Mod, 25879231 (25879231)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 60, PA-560 (PA-560)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 72, BL-672 (BL-672)
- DYNAMIC FRICTION CO Brake Hose, 350-54508 (350-54508)
- CENTRIC PARTS Stainless Steel Brake Line Kit, 950.62001 (950.62001)
- AGS Brass BrakeLine Tee, Female(3/8-24 Invtd), Male(1/8-27 NPTF), 1/bag (BLF-58B)
- Acdelco Automotive Brakes