Shop All Brake Parts
Acdelco
Brake Dust Shield - Rear, 19178786
Mfr # 19178786
Zoro # G5423544
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.3 in
- Width 11 in
- Material Steel
- Length 12.8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 19178786
- Zoro # G5423544
- UPC # 707773761021
- Country of Origin Mexico
- Category Brake Parts
Dimensions
Height | 1.3 in |
Width | 11 in |
Length | 12.8 in |
Details
Item | Rear Brake Dust Shield |
Material | Steel |
Color | Black |
Number of Mounting Holes | 4 |
Description
Brakes are one area in which vehicle owners simply cannot compromise. With ACDelco Brakes, they can get the peace of mind that comes with parts that are expertly engineered, manufactured to stringent tolerances, thoroughly tested and backed by the ACDelco name. Trust ACDelco rotors, pads, drums, and other brake components to help you and your loved ones stay safe.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDELMANN Return Line Assembly - From Gear, 80473 (80473)
- TEMPRESS Tempress 43335 8" Pry Out Deck Plates - Black (43335)
- WALKER EXHAUST Exhaust Muffler Assembly, 21754 (21754)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 473237 (473237)
- ACDELCO Adjuster Kit-Rr Brk Shoe, 18K39 (18K39)
- ACDELCO Brake Pipe Kit (19419063)
- ACDELCO Booster Asm-P/B, 178-1037 (178-1037)
- ACDELCO Booster Asm-P/B, 178-0916 (178-0916)
- ACDELCO WASHER-RR BRK (18K2328)
- ROADPRO Service Gladhand, Blue (RP-3611)
- WEATHERHEAD Male Connector, 1/4-18, 1/2 In Tube Sz (1868X8X4)
- Acdelco Brake Parts