Shop All Brake Drums
Acdelco
Brake Drum, 18B589
Mfr # 18B589
Zoro # G5389299
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Holes 4
- Material Cast Iron
- Length 10.8 in
- Height 2.8 in
- Center Bore Diameter 2.68 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Acdelco
- MFR # 18B589
- Zoro # G5389299
- UPC # 707773842287
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Length | 10.8 in |
Height | 2.8 in |
Center Bore Diameter | 2.68 in |
Width (in) | 10.8 in |
Bolt Circle Diameter (in) | 4.5 in |
Outside Diameter | 10.42 in |
Mounting Hole Diameter | 0.515 in |
Details
Item | Rear Brake Drum |
Bolt Holes | 4 |
Material | Cast Iron |
Brake Surface Finish | Turned |
Grade Type | Regular |
Discard Thickness | 9.06 in |
Description
AC Delco brake drum's built a reputation in the automotive industry for quality and craftmanship. We manufacture brake drum's for virtually every automobile on the road today. AC Delco brake drum's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100572Hd (K100572HD)
- DONALDSON P559125, FUEL FLTR (P559125)
- TECNIQ 2" Round Sidemarker Grommet (TQ S30-0G00-1)
- KARGOMASTER For HD Aluminum EZ Drop Down Racks With Mounting Bracket Mounting Rail Bolts (409CD)
- ACDELCO Drum-Frt Brk, 18B415 (18B415)
- ACDELCO Drum Kit-Rr Brk, 18B549An (18B549AN)
- ACDELCO Drum Asm-Rr Brk, 18B277 (18B277)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- CARLSON BRAKE HARDWARE Drum Brk Automatic Adj Kit, H2698 (H2698)
- DYNAMIC FRICTION CO True Balanced Brake Drum, Rear (365-74004)
- TITAN Titan 4071500 Hydraulic Trailer Drum Brake Assembly - Right, 10" (4071500E)
- Acdelco Brake Drums