Shop All Engine Components
Acdelco
Bracket Asm-P/S Fluid Rsvr, 12555222
Mfr # 12555222
Zoro # G3243658
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.3 in
- Width 3.4 in
- Material Steel
- Color Black
- Mounting Hole Diameter 0.43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12555222
- Zoro # G3243658
- UPC # 808709925095
- Country of Origin Unknown
- Category Engine Components
Dimensions
Height | 3.3 in |
Width | 3.4 in |
Mounting Hole Diameter | 0.43 in |
Axis 2 Length (in) | 5.7 in |
Length (in) | 6.2 in |
Axis 1 Length (in) | 3.62 in |
Details
Material | Steel |
Color | Black |
Thickness (in) | 0.1 in |
Configuration | One Piece |
Number of Mount Holes | 2 |
Fit Type | Specific |
Grade Type | Regular |
Item | Power Steering Pump Reservoir Bracket |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13367 (13367)
- UWS Replacement Secure Lock Truck Tool Box Key, KEYSL510 (KEYSL510)
- STENS Oem Replacement Belt 265-350 For Toro 119-8819 (265-350)
- HI-RUN Trailer Tire Wheel Assembly, 15x5 5-4.5 (ASR1204)
- ACDELCO Bolt-Metric Heavy Hex Flange Head, 11570082 (11570082)
- ACDELCO Lifter-Vlv (HL66)
- ACDELCO Grommet, Wswa Solv Cntnr, 22039457 (22039457)
- ACDELCO Glow Plug, 37G (37G)
- ACDELCO Bolt-Bat Cbl Term, 19115561 (19115561)
- ACDELCO Glow Plug, 32G (32G)
- DORMAN Control Knob, 76837 (76837)
- Acdelco Engine Components