Shop All Aftermarket Steering
Acdelco
BOOT KITS/GR
Mfr # 15217989
Zoro # G602200447
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 7-5/8 Inch
- Includes Clamps Included, Hardware Included
- Small End Inside Diameter (in) 9/16 Inch
- Bellows Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 15217989
- Zoro # G602200447
- UPC # 809000000000
- Country of Origin Unknown
- Category Aftermarket Steering
Dimensions
Length | 7-5/8 Inch |
Small End Inside Diameter (in) | 9/16 Inch |
Large End Inside Diameter (in) | 2-3/16 Inch |
Details
Material | Rubber |
Includes | Clamps Included, Hardware Included |
Bellows Color | Black |
Attachment Method | Clamp-On |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT 07-12 Ford Edge/09-12 Flex/10-12 Mks-T Filter Element, Fa1884 (FA1884)
- ZEROSTART Engine Heater - 400W 120V, 1in. Npt Caterpillar, Kubota (3500120)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100885Hd (K100885HD)
- MILTON Battery Tester 120A, 6 and 12V (1260M)
- ACDELCO Knuckle Asm-Rr Susp (84755513)
- ACDELCO KNUCKLE-STRG (23192988)
- SKF Shaft Seal, 1-1/8 x 1-31/64 x 3/16", CRW1, NBR (11061)
- SEASTAR STEERING REBUILD KIT (HK6400A-3)
- DORMAN Steering Shaft Repair Kit, 425-253 (425-253)
- SKF Shaft Seal, 7/8 x 1-3/8 x 1/4", CRWA5, Nitrile (8660)
- SYNERGY JEEP STEERING STABILIZER TIE ROD CLAMP 134 INCH FOR 1625 INCH OD TIE RODS (4050-75)
- Acdelco Aftermarket Steering