Shop All Engine Components
Acdelco
Bolt-Metric Heavy Hex Flange Head, 11570082
Mfr # 11570082
Zoro # G2842199
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.03 in
- Height 2.63 in
- Finish Zinc Coated
- Color Gray
- Features Heat Hardened, Zinc Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 11570082
- Zoro # G2842199
- UPC # 21625209678
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 3.03 in |
Height | 2.63 in |
Length (in) | 0.87 in |
Thread Diameter | 0.315 in |
Head Tool Size (in) | 0.512 in |
Thread Length (in) | 0.76 in |
Details
Finish | Zinc Coated |
Color | Gray |
Features | Heat Hardened, Zinc Coated |
Material | Steel |
Threads Per Inch | 20 |
Head Drive Type | Hex |
Bolt Type | Hex Flange Head |
Grade | 10.9 |
Item | Multi-Purpose Bolt |
Thread Type | Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Heavy-Duty Oil Filter Wrench 4-1/2 in. to 5-1/4 in. (KDS2321)
- BMC AIR FILTERS BMC Air Filters FB883-20 Automotive Air Filter for Volvo (FB883/20)
- CAR DEALER DEPOT Wash & Wax With Carnauba, Spot Free Drying: 1 Gallon (670-1G)
- GROCO 2" NPT Bronze 45 Degree Pipe to 2" Hose (PTHD-2000)
- ACDELCO Lifter-Vlv (HL66)
- ACDELCO Grommet, Wswa Solv Cntnr, 22039457 (22039457)
- ACDELCO Gear-Speedo Drvn, 3987920 (3987920)
- ACDELCO Drice Shaft Bolt, 11548472 (11548472)
- ACDELCO Glow Plug, 101G (101G)
- ACDELCO Bolt-Bat Cbl Term, 19115561 (19115561)
- HOLLEY For Use W/ Holley Models 4150/4160 Carburetors, Adjustable, Accepts Throttle/Trans Kick Down Cable (20-119)
- Acdelco Engine Components