Shop All Automotive Relay & Control Modules
Acdelco
Body Control Module, 25861370
Mfr # 25861370
Zoro # G7621179
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Terminal Type Blade Pin
- Weight 1.71 lb
- Width 8.3 in
- Number of Terminals 216
- Length 8.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25861370
- Zoro # G7621179
- UPC # 707773385876
- Country of Origin Mexico
- Category Automotive Relay & Control Modules
Dimensions
Width | 8.3 in |
Length | 8.8 in |
Height | 3.4 in |
Housing Length (in) | 6.45 in |
Housing Height (in) | 3.38 in |
Details
Terminal Type | Blade Pin |
Weight | 1.71 lb |
Number of Terminals | 216 |
Color | Black |
Mounting Style | Bolt On |
Includes | Fuses; Relay |
Programmable | Yes |
Number of Connectors | 4 |
Number of Mount Holes | 3 |
Housing Color | Black |
Terminal Gender | Male |
Connector Shape | Rectangle |
Connector Gender | Female |
Item | Body Control Module |
Housing Material | Plastic |
Description
An ACDelco GM Original Equipment Body Control Module is a GM-recommended replacement for your vehicle's original component. It communicates with other systems in your vehicle to regulate electronic devices. This original equipment body control module has been manufactured to fit your GM vehicle, providing the same performance, durability, and service life you expect from General Motors.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V, 1in. Npt John Deere (3500045)
- LISLE Vacuum Gauge/Fuel Pump Pressure Tester (20300)
- SEACHOICE Double Braid Nylon Dock Line, Gold/White, 5/8" x 35' (40061)
- HORIZON TOOL S Cam Brake Tool (36700)
- ACDELCO 99-03 Ford F-Expedtn-Excursn/99-02 Cav Flasher Asm-Haz, C1932A (C1932A)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- ACDELCO CONTROL ASM-HTR & A/C (84793089)
- ACDELCO 09-05 Buick Allure/05-97 Century Relay-R/Wdo Def, 13503102 (13503102)
- STANDARD IGNITION Multi-Function Relay, Lr-32 (LR-32)
- VEMO Relay Radiator Fan Multi Purpose 12V 40A Relay Multi Pur, V15-71-0002 (V15-71-0002)
- BOSCH Relay, 0986Ah0611 (0986AH0611)
- Acdelco Automotive Relay & Control Modules