Shop All Automotive Specialized Tools
Acdelco
Body Control Module, 25816709
Mfr # 25816709
Zoro # G5842871
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.7 in
- Width 4.5 in
- Height 1.8 in
- Standards Meets OEM Specifications
- Features Programming Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 25816709
- Zoro # G5842871
- UPC # 707773316672
- Country of Origin Mexico
- Category Automotive Specialized Tools
Dimensions
Length | 9.7 in |
Width | 4.5 in |
Height | 1.8 in |
Housing Width | 4.49 in |
Housing Height (in) | 1.76 in |
Housing Length (in) | 9.73 in |
Details
Item | Body Control Module |
Standards | Meets OEM Specifications |
Features | Programming Required |
Weight | 0.42 lb |
Number of Connectors | 3 |
Number of Mount Holes | 2 |
Terminal Gender | Male |
Housing Material | Plastic |
Connector Gender | Female |
Connector Color | Black |
Mounting Type | Bolt-On |
Number of Terminals | 113 |
Housing Color | Black |
Terminal Type | Blade/Pin |
Connector Shape | Rectangle |
Description
Whether you need exact GM Original Equipment specification parts or high-quality replacement parts, you can rely on ACDelco Emission components, Fuel Injectors, and Control Modules to deliver. Our portfolio includes: fuel injectors, control modules, mass air flow sensors, oxygen sensors, exhaust gas recirculation valves, manifold absolute pressure sensors, throttle position sensors, idle air control valves, and secondary air injection reaction components.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 92-95 Honda Civic 2/3 Door Spoon Style Mirrors - Manual (RMS-CV923-M)
- GMB 96-02 Dakota/91-00 Cherokee/97-02 Wrangl Water Pump, 110-1090P (110-1090P)
- MORSE 1-1/2 x 2 x 6 Brass Bearing (FLATFISH)
- AGS 5/16 Aluminum Hose to Hose SPLICE/KLEDGE-LOK A/C Repair Union (ACR-155)
- LISLE Exhaust Removal Pliers (38350)
- LISLE Screw Extractor Set, 1/4" - 1/2", 5Pc (62900)
- PRIVATE BRAND TOOLS AUSTRALIA PTY LTD UniTest Cooling System Pressure Tester Deluxe Kit (70888)
- LISLE Heavy Duty Transmission Drain Funnel (17892)
- MARTIN TOOLS Chrome Service Angle Wrench, 1-1/8" (1236)
- 3M DynamicMixingNozzlesAdhesive/Seale, PK300 (55847)
- OTC Swing Arm Bearing Tool (4886)
- Acdelco Service & Shop Tools