Shop All Automotive Specialized Tools
Acdelco
Body Control Module, 13578421
Mfr # 13578421
Zoro # G5844131
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.44 in
- Width 6.44 in
- Height 2.75 in
- Features Programming Required
- Weight 0.79 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 13578421
- Zoro # G5844131
- UPC # 707773814192
- Country of Origin Unknown
- Category Automotive Specialized Tools
Dimensions
Length | 11.44 in |
Width | 6.44 in |
Height | 2.75 in |
Housing Length (in) | 6.9 in |
Housing Width | 5.71 in |
Housing Height (in) | 1.76 in |
Details
Item | Body Control Module |
Features | Programming Required |
Weight | 0.79 lb |
Standards | Meets OEM Specifications |
Connector Color | Gray |
Connector Gender | Female |
Housing Material | Plastic |
Terminal Type | Blade/Pin |
Connector Shape | Rectangle |
Number of Terminals | 183 |
Housing Color | Black |
Terminal Gender | Male |
Number of Connectors | 7 |
Mounting Type | Bracket |
Description
AC Delco body control module's built a reputation in the automotive industry for quality and craftmanship. We manufacture body control module's for virtually every automobile on the road today. AC Delco body control module's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 10-80 VDC Hour Meter (B40B45)
- MITYVAC Automotive Test Kit, Gauge (MV8500)
- WHITESIDE Fender Cover, Neoprene, Red (FCNP)
- GATES Turbocharger Intercooler Hose, 26272 (26272)
- LISLE Disc Brake Pad Spreader (24400)
- COWLES PRODUCTS BODY SIDE MOULDING 30' CUSTOM CHROME (PS37-060)
- THE MAIN RESOURCE Standard TPMS, Plastic Gray Cap, 100/Box (TMRTR25306)
- LISLE Hub Remover (LI40100)
- FJC Replacement Clamp, 800A, Black (45267)
- OTC Nut Screw Forcing Ns 052897 (216773)
- POWERBUILT Steering Wheel Lock Plate Remover & Ins (940568)
- Acdelco Service & Shop Tools