Shop All Automotive Specialized Tools
Acdelco
Body Control Module, 10391431
Mfr # 10391431
Zoro # G5843011
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.75 in
- Width 6.25 in
- Height 2.25 in
- Weight 0.57 lb
- Standards Meets OEM Specifications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 10391431
- Zoro # G5843011
- UPC # 21625151861
- Country of Origin Unknown
- Category Automotive Specialized Tools
Dimensions
Length | 6.75 in |
Width | 6.25 in |
Height | 2.25 in |
Housing Width | 4.33 in |
Housing Length (in) | 6.02 in |
Housing Height (in) | 1.7 in |
Details
Item | Body Control Module |
Weight | 0.57 lb |
Standards | Meets OEM Specifications |
Connector Shape | Rectangle |
Housing Material | Plastic |
Mounting Type | Bracket |
Connector Gender | Female |
Housing Color | Black |
Connector Color | Gray and Blue |
Terminal Type | Pin |
Number of Connectors | 3 |
Number of Terminals | 58 |
Terminal Gender | Male |
Description
AC Delco body control module's built a reputation in the automotive industry for quality and craftmanship. We manufacture body control module's for virtually every automobile on the road today. AC Delco body control module's are available for on and off road use and are designed for all weather conditions.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cabin Air Filter, P3890WS (P3890WS)
- DAYTON Stabilizing Jack, Ratchet, 100000Lb (2W878)
- PLEWS-EDELMANN 18 Gauge x 1-1/2" Grease Injector Needle (05-037)
- MAGNAFLOW MUFF S/S 14" X 3" C/O (11229)
- STAHLWILLE TOOLS Planishing and grooving hammer d.30 mm L.300 mm (70130013)
- KWIKSET Plug Following Tool (152)
- CTA MANUFACTURING Windshield Wiper Arm Puller (5250)
- MARSON Thread Setter Kit, Mtrc (MAR39303)
- LOCK TECHNOLOGY Auto Extension, 1/2 Dr, 100 ft.-lb., Grey (1400C)
- LISLE Curved Hose Clamp Pliers (17460)
- ORIGINAL LISHI Original Lishi KW1 2-in-1 Pick (OLS-KW1-AG-5PINS)
- Acdelco Automotive Specialized Tools