Shop All Other Small Engine Parts
Acdelco
Body Asm-Throt (W/Throt Actr), 12694871
Mfr # 12694871
Zoro # G2292653
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Throttle Position Sensor
- Overall Height (In.) 3.1 in
- Features Programming Required
- Weight 2.13 lb
- Throttle Body Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Acdelco
- MFR # 12694871
- Zoro # G2292653
- UPC # 808709834724
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Overall Height (In.) | 3.1 in |
Outlet Diameter | 3.39 in |
Inlet Diameter (in) | 2.76 in |
Length (in) | 6.4 in |
Width (in) | 5.3 in |
Bore Diameter | 2.58 in |
Details
Item | Fuel Injection Throttle Body |
Includes | Throttle Position Sensor |
Features | Programming Required |
Weight | 2.13 lb |
Throttle Body Material | Aluminum |
Outlet Type | Round |
Fuel System Type | Gasoline |
Inlet Type | Round |
Throttle Body Type | Electronic |
Number of Outlets | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Terracotta Outdoor Ashtray, 1-1/2 Gallon (261391RG)
- ZORO SELECT Snow Fence, 4ft. H, 50 ft. L, Green (33L956)
- KOHLER Kit Overhaul (32 755 09-S)
- BRIGGS & STRATTON SOLENOID-FUEL (806472)
- ACDELCO Filter Asm-Oil, Pf2257 (PF2257)
- ACDELCO Gear Asm-Strg (W/Strg Lnkg Tie Rod), 25957397 (25957397)
- ACDELCO Filter Asm-Oil, Upf48R (UPF48R)
- ACDELCO 94-02 Ford-Merc-Mazda 4-4L Valve Asm:Pcv, Cv2001C (CV2001C)
- ACDELCO Remanufactured Pump Asm-P/S, 21997867 (21997867)
- ACDELCO Filter Asm-Oil, Pf1127 (PF1127)
- BRIGGS & STRATTON COVER-DIAPHRAGM (691713)
- Acdelco Other Small Engine Parts